3M Polishing Pad Taper Buff Hard Wool (Bantalan Pemoles / Polishing Pad)

Sebelum PPN:
Rp949.900
Spesifikasi
Outer Diameter (φmm)170
Inner Diameter (Φmm)25
Type of Terminal Fitting (Φ)Magic type (buff pad of about 145-150)
Thickness (mm)20
TRUSCO Number753-6089
Type of Terminal FittingMagic type (buff pad of about Φ145-150)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a stiff sponge and wool face material, making it suitable for skin removal and adjustment.
Feature
It is tapered so that it is easy to check when polishing.

The buff is strong and exhibits high abrasiveness.

Ulasan Produk

Tidak ada ulasan