TRUSCO Isolasi Bolak Balik Strong and Weak untuk Jendela (Double Tape)

Kondisi Barang:
Sebelum PPN:
Rp349.900 - Rp379.900
Spesifikasi
Material1 side: Urethane weak adhesive, 2 side: acrylic strong adhesive
Adhesion Strength (N/25mm)One: 3.3, Two: 25
Tape Thickness (mm)0.22
ColorClear
Adhesive TypeBoth sides
Main WorksLarge surface material, parts
Main applicationFor windows

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-sided adhesive tape for windows. It is a single-sided, weak-adhesive double-sided tape that does not easily remain after peeling.


For pasting postings on windows.
Feature
Double-sided adhesive tape for windows.

It is a double-sided tape with weak adhesiveness on one side that does not easily remain after peeling.

Ulasan Produk

Tidak ada ulasan