3M Standard Socket / Header Box Header (Straight Type)

Sebelum PPN:
Rp39.900
Spesifikasi
Number of Poles14
Applicable Board Thickness (mm)1.6
Tail length (mm)2.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A four-sided mold protects the contacts and prevents reverse insertion of the socket connector. With an ejector latch that makes it easy to fix and remove the socket connector. With mounting holes effective for temporary fixing during soldering and stress relief for through holes during insertion and removal.


For inter-board connection of general industrial equipment and various units.
Feature
The 4-sided mold protects the contacts and prevents the socket connector from being inserted backwards.

Comes with an ejector latch that makes it easy to fix and remove the socket connector.

Comes with a mounting hole that is effective for temporary fixing during soldering and stress relief to through holes during insertion and removal.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait