KDS Scraper Stainless (Kape)

Sebelum PPN:
Rp219.900
Spesifikasi
Blade Thickness (mm)1.8
Built-in screwdriver bitPlus (1, 2), Minus (3/16, 1/4)
Blade Length (mm)97
Blade Width (mm)38
Overall Length (mm)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stainless steel blade that can be used tough. Uses an elastomeric grip that is not slippery and easy to grip. Steel grip end to which 4 driver bits can be attached.
Feature
A stainless steel blade that can be used tough.

Uses an elastomer grip that is non-slip and easy to grip.

You can use it by hitting it with a hammer.

Ulasan Produk

Tidak ada ulasan