3M Sponge Ace

Sebelum PPN:
Rp17.900
Spesifikasi
Vertical (mm)115
Horizontal (mm)75
Thickness (mm)31

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Considering the ease of use in a scrubbing brush kitchen for 3M Scotch-Brite kitchen, it takes effect well in a variety of dirt in rich variation. For normal dirt. Ideal for removing dishes, pots, kettles and kitchen equipment. It contains detergent and can be used on both sides depending on the dirt. Because it is designed for business use, it will last much longer than home use, and it is very advantageous in terms of price.
Feature
A commercial sponge scrubbing brush that can be used for a variety of purposes, from washing dishes in the kitchen to removing dirt from the floor.

Durability is greatly improved with new improvements. It can also be boiled (100 ° C-5 minutes) or soaked in sodium hypochlorite solution (200ppm-5 minutes).

It is a product that has acquired the HACCP International certification mark.

Ulasan Produk

Tidak ada ulasan