3M Speedglas Welding Helmet 9100 Series (Helm Las)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Return Speed0.04 to 1.3 seconds
Before Shading# 3
After Shading# 5, # 8, # 9 to # 13
Power SupplySolar battery + Lithium battery CR2032x2 (included)
Shading Speed (s)1/10000
Applicable Temperature Range (°C)-5 to 55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
An automatic light-shielding welded surface with an optimum center of gravity design that uses a liquid crystal filter with excellent optical characteristics.

The side window ensures the same field of view as when not attached.

The aerodynamic structure exhaust port prevents fogging of the LCD filter and reduces discomfort caused by stuffiness and hot air.

The LCD filter size is 73 x 107 mm, which is the largest model in the series.

The ratchet mechanism headband can accurately adjust the tightening, and the angle of the welded surface and the slide back and forth can be adjusted.

A new LCD LCD filter is used.

The aerodynamic structure exhaust port quickly exhausts exhaled air, prevents fogging of the filter, and reduces discomfort caused by stuffiness and hot air.

The optimum center of gravity design puts the center of gravity on the ears and reduces the burden on the neck and back.

Ulasan Produk

Tidak ada ulasan