Spesifikasi
| Recovery speed | 0.06 to 0.25 seconds |
|---|---|
| Filter Dimensions (mm) | 93x44 |
| Return Speed (s) | 0.1 to 0.25 |
| Before Shading | # 3 |
| After Shading | # 8 to # 12 |
| Power Supply | Lithium battery CR2032x2 (included) |
| Shading Speed (s) | 1/10000 |
| Applicable Temperature Range (°C) | -5 to 55 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
An economical series that narrows down the functions of the LCD filter.A polyamide welded surface that is resistant to spatters.
The light sensitivity can be adjusted in 3 steps.
Ulasan Produk
Tidak ada ulasan



















































































































































%20%26%20Pengelasan/Produk%20Las/Masker%20Las%2C%20Pelindung%20Muka/Welding%20Surface%20(Automatic%20Shading%20Surface)%20Body/3M%20Speedglas%20Welding%20Shield%20100V/foP106578564-1.jpg)
