Panasonic Snap Plug Cap

Sebelum PPN:
Rp159.900
Spesifikasi
Suitable WireVinyl flat cord/rubber insulated flat cord
Compatible Cable (mm²)0.75/1.25/2
Dimensions, Length L x Width W (mm)45x29
TypeQuotient pack
Rated Current (A)15
Rated Voltage (V)125
ColorWhite
Plug Shape2P 15A 125V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A movable type that moves the cap 180 °. Therefore, it can be used by attaching it to the wall even in a narrow space such as the back of furniture, and the wiring of the cord is refreshed.
Feature
It is a snap cap.

Ulasan Produk

Tidak ada ulasan