Yamato Small Welder Kanto Type (Blender Las Potong)

Sebelum PPN:
Rp1.699.900
Spesifikasi
Compatible crater50-200 (with 5)
Welding Capacity (mm)0.5-2.5
TypeKanto
Model Small

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Oxygen / acetylene gas welder.


Ideal for brazing work.
Feature
Ideal for welding and brazing of iron and copper materials.

The difference between N-YW-3-W (Kansai type) and N-YW-3-E (Kanto type) is that the crater mounting standard is N-YW-3-W (M8 x P1.0), N-YW- The only difference is 3-E (M7.5 x P0.9).

It is a new JIS compliant product.

Ulasan Produk

Tidak ada ulasan