UVEX Safety/Protection Glasses Single-Lens Type Adhesion Type (Kacamata Safety)

Sebelum PPN:
Rp379.900
Spesifikasi
StandardJIS T 8147 standard product, EN166 standard product
ShapeSingle-lens type
Lens ColorClear
Lens Thickness (mm)2.4
Finish processingHardening process
Material (Lens)Polycarbonate
Material (Frame)plastic
FunctionAdjustable frame angle

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent adhesion with cushion mold.


The mold can be removed.


You can adjust the frame frame angle.
Feature
Excellent adhesion with cushion mold.

Frame You can adjust the angle of the frame.

The mold can be removed.

Ulasan Produk

Tidak ada ulasan