UVEX Safety/Protection Glasses Single-Lens Chemical Resistant (Kacamata Safety)

Sebelum PPN:
Rp489.900
Spesifikasi
StandardJIS T8147 standard product
ShapeSingle-lens type
Lens ColorClear
Lens Thickness (mm)2.4
Finish processingHardening process
Material (Lens)Polycarbonate
Material (Frame)plastic
FunctionLightweight, adjustable angle, outer scratch-resistant coating, inner anti-fogging coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The lightest model of Ubex products.


Angle adjustment is possible.


The outside is a scratch-proof coat and the inside is a fog-proof coat.
Feature
The lightest model of Uvex products.

The angle can be adjusted.

The outside is a scratch prevention coat, and the inside is an anti-fog coat.

Ulasan Produk

Tidak ada ulasan