Scotch-Brite Powerful Net Scouring

Sebelum PPN:
Rp57.900
Spesifikasi
Horizontal (mm)80
Vertical (mm)155
Thickness (mm)50
Coloryellow

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The special net removes dirt such as stainless steel without damaging it.

Uses an antibacterial urethane sponge that suppresses bad odors and slime.

HACCP INTERNATIONAL certified product.

Plenty of size to quickly remove dirt.

It is generously sized and comfortable to grip, and you can easily work on a wide range.

Ulasan Produk

Tidak ada ulasan