Scotch-Brite Light Cleaning Scouring

Sebelum PPN:
Rp36.900
Spesifikasi
Horizontal (mm)65
Vertical (mm)120
Thickness (mm)35
Colorwhite / yellow

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Since it does not contain abrasive particles, it will not damage dishes, washbasins, bathtubs, etc.

It can also be boiled (100 ° C-5 minutes) or soaked in sodium hypochlorite solution (200ppm-5 minutes).

Durability is greatly improved with new improvements. It can also be boiled (100 ° C-5 minutes) or soaked in sodium hypochlorite solution (200ppm-5 minutes).

Ulasan Produk

Tidak ada ulasan