Scotch-Brite Ganko Blue

Sebelum PPN:
Rp29.900
Spesifikasi
Horizontal (mm)60
Vertical (mm)125
Thickness (mm)30
Colorblue

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Quickly removes the scorching of pots and kettles.

It is an elongated size that is easy to hold even with a small female hand.

The blue scrubbing brush, which is not found in natural foods, prevents foreign substances from entering.

It has a structure that does not easily lose its shape.

It is a product that has acquired the HACCP International certification mark.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait