Scotch Lakban OPP Bening dengan Dispenser (Solasi / Selotip)

Sebelum PPN:
Rp80.900
Spesifikasi
TypeWith tape + cutter
Type of TapeCan be overlaid and write characters
Tensile Strength (N/10mm)35
Adhesive Strength (N/10mm)1.8
AdhesiveAcrylic
ColorClear
Base MaterialPolypropylene film
Main applicationFor packing
Length (m)50
Thickness (micron)50
Width (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Economy type.
Can be overlaid.
It is a transparent packaging tape that does not hide the base because it is transparent.
Feature
It is a type that can be easily used for lightweight items and envelopes.

Since it is transparent, it does not hide the base and is a packing tape with a beautiful finish.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait