Scotch Peelable DoubleSided Tape with Liner Small Roll

Sebelum PPN:
Rp159.900
Spesifikasi
Material[Base material] Polypropylene
Core Diameter (mm)25
Protection to EnvIronmentPollutant reduction
AdhesiveSpecial acrylic adhesive
Tape Thickness (mm)0.065
Tape Length (m)10
Tape Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-sided tape that is wider than the adhesive part and easily peeled off. For refilling.


You can also use a single tape.


For posting posters and calendars. For layout and editing work.


For bonding paper and envelopes. For temporary fixing of work (paperwork, woodworking).
Feature
Double-sided tape that can be repeatedly applied and peeled off (without release paper).

It is convenient for pasting delicate materials and photos.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait