Scotch Better Komaki Tape (Solasi / Selotip)

Sebelum PPN:
Rp53.900 - Rp689.900
Spesifikasi
Tape Thickness (mm)0.058
Base MaterialAcetate film Matt finish (matte finish)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-quality tape that uses acetate film. Letters can be written from the top of the tape. When the tape is applied, the tape is almost invisible. Resistant to alteration and discoloration compared to cellophane tape.


For sealing official mail, etc. For repairing books, dictionaries, materials, etc. For work and wrapping, for material labeling, title labels, etc.
Feature
No shadows appear when copying or scanning.

When pasted, the tape is almost invisible and has a high-quality finish.

You can write on the tape.

It is durable and resistant to discoloration, making it ideal for repairing books and dictionaries.

It is a great-value large-capacity pack.

Convenient for protecting and reinforcing the headings of flat files.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait