Scotch Flame and Arc Tape (Lakban Tahan Api / Lakban Hitam)

Sebelum PPN:
Rp999.900
Spesifikasi
MaterialBase material: PVC resin
Operating Temperature Range-18 or more
StandardUL-94 V-0
Width (mm)38
Thickness (mm)0.76
ColorBlack
Length (m)6
FeatureFlame resistance, arc resistance
Tensile Strength (N/mm)79N/10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible and thin flameproof protective tape.
When heated at high temperature, a thick carbonized layer is formed to block the flame.
Effective for narrow pipe lines where weight reduction is required.
Flame resistance and arc protection of cables
Feature
A flexible and thin flameproof protective tape.

When heated at high temperature, it forms a thick carbonized layer and blocks the flame.

It is effective in places where the pipeline is narrow and weight reduction is required.

Ulasan Produk

Tidak ada ulasan