Scotch Isolasi Bolak Balik (Double Tape)

Sebelum PPN:
Rp13.900 - Rp169.900
Spesifikasi
Adhesive Strength (N/10mm)22
AdhesiveAcrylic
Tape Thickness (mm)0.12
Tape Length (m)20
ColorWhite
Base MaterialNon-woven
Adhesive MaterialsMetal
Main applicationFor general use
Operating Temperature Range (°C)0-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can be well-balanced to various materials such as metal, acrylic resin, plastic (excluding PP and PE), paper, glass and wood.


Please use it for pasting posts, various work, office work such as sealing envelopes, temporary fixing of baseboards, malls, and metal fittings.
Feature
It can be adhered to various materials such as metal, acrylic resin, plastic (excluding PP and PE), paper, glass, and wood in a well-balanced manner.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait