Scotch Bright Csn Cup Wheel (Mata Gerinda Pembersih Karat)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Outer Diameter (mm)100
Outer Diameter (φmm)100
Hole Diameter (φmm)16
Maximum Operating Peripheral Speed (m/minute)62.8[3768]
Thickness (mm)13
Abrasive Grain Size120
Maximum Operating Speed (rpm)[12000]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Abrasive silicon carbide provides excellent polishing power, allowing you to work quickly and safely. Moreover, there is no clogging, and there is no danger of wire splashing or worrying about scraping metal too much like a wire brush.


Black skin removal. For pre- and post-processing of welding work. (Before welding, to remove primer, rust, etc., and after welding, crush after grinding the grinding wheel of the bead)
Feature
The silicon carbide of the abrasive material has excellent polishing power, and work can be done quickly and safely. Moreover, there is no clogging, and unlike wire brushes, there is no risk of wire scattering or excessive scraping of metal.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait