Scotch Bright Bevel Nonwoven Polishing Material for Electric Grinder (Mata Gerinda)

Sebelum PPN:
Rp1.799.900 - Rp2.299.900
Spesifikasi
Outer Diameter (φmm)90
Suitable ToolΦ100 electric disc grinder
Hole Diameter (φmm)M10 x 1.5 threaded hole
Maximum Operating Speed (rpm)12000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Scotch Bright This product is a non-woven abrasive that is integrally processed into a bell shape.


It removes only dirt, film and scratches on the metal surface and does not overshade.


It fits well on uneven surfaces and is flexible and comfortable to use.


Work time can be shortened compared to wire brush.


The flying objects do not stick into the human body and are safer than wire brushes.


It is a three-dimensional structure that does not easily cause clogging and burning.


After work, the adhesion of paints and adhesives is improved.


Use it at or below the maximum operating speed.


During work, wear protective equipment such as safety glasses.
Feature
It can be attached to and detached from the disc grinder with a single touch.

Only coatings, dirt, and fine scratches can be removed.

Does not burn or clog.

Safer than a wire brush.

Ulasan Produk

Tidak ada ulasan