Scotch Thick Double Sided Tape (Double Tape / Isolasi Bolak Balik)

Sebelum PPN:
Rp109.900 - Rp259.900
Spesifikasi
MaterialBase material: Soft cloth, Adhesive: Rubber
Thickness (mm)0.5
Adhesive Strength (N/10mm)5.6
ColorWhite
Length (m)15
suitable usageRough surface
Adhesive MaterialsMetal
Main applicationFor posting, temporary fixing
ThicknessThick

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recommended for pasting posters and temporarily fixing plywood. Thick type that is easy to adjust to uneven and rough surfaces.
Feature
Recommended for pasting posters and temporarily fixing veneer boards.

A thick type that easily fits on uneven and rough surfaces.

Ulasan Produk

Tidak ada ulasan