3M Lakban Anti Slip Safety Walk Tipe HD untuk Flat/Heavy Walking (Lakban Anti Slip/Anti Licin)

Sebelum PPN:
Rp2.399.900
Spesifikasi
MaterialBase material: Plastic film, Adhesive: Rubber, Abrasive grain: Mineral particle
Width (mm)100
Thickness (mm)1.5
Adhesion Strength (N/25mm)29
ColorBlack
Tensile Strength (N/25mm)280 (vertical)
Length (m)5
Main applicationAnti-slip function
FeatureOutdoor use
Adhesive Force (N/mm)29/25
Base MaterialPlastic film
TRUSCO Number364-6114

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Non-slip tape for heavy walking. Since the abrasive grains on the surface are large and rough, dirt and mud are not easily clogged. Even in a harsh environment with a lot of traffic and a lot of dirt and mud, it shows a certain grip.


For outdoor use. (Walking places other than bare feet)
Feature
Non-slip tape for flat and heavy walking.

Since the abrasive grains on the surface are large and rough, it is a type that does not easily clog sediment and mud.

It demonstrates a reliable grip even in a harsh environment with a lot of traffic and a lot of earth and sand and mud.

Ulasan Produk

Tidak ada ulasan