3M Safety Walk Graphics

Sebelum PPN:
Rp449.900
Spesifikasi
Materialplastic
Type of Terminal FittingAdhesive type (adhesive seal)
Adhesion Strength (N/25mm)18
Dimensions, Height x Width (mm)250x370
Tensile Strength (N/25mm)310
Adhesion Strength (N/mm)18/25
Height x Width (mm)250×370

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a road surface display material with anti-slip function that contains safe motto and illustration.
The effect lasts even if it is splashed with water or oil.
Simply install by peeling off the backing paper.
Indoor / semi outdoor use.
For near-miss and hat measures at work sites such as factories and to prevent occupational accidents.
Feature
It is a road marking material with a non-slip function that contains and .

Anti-slip effect lasts even when exposed to water or oil

It is easy to install by simply peeling off the backing paper and pasting it.

Ulasan Produk

Tidak ada ulasan