UVEX Safety Goggles with Ventilation Holes Wide View Type (Kacamata Safety Goggle)

Sebelum PPN:
Rp809.900
Spesifikasi
StandardEN166 standard product
ShapeGoggles type
Lens ColorClear
Lens Thickness (mm)1
Material (Lens)Cellulose acetate
Material (Frame)Soft PVC
FunctionInterchangeable lens and band, anti-fog lens
Band MaterialSynthetic rubber weave cloth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The lens and band can be replaced.


A large lens with a wide field of view.


Adopted a ventilation system and lens that are hard to fog.
Feature
The lens and band can be replaced.

A large lens with a wide field of view.

Adopted a ventilation system and lens that are hard to fog.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait