UVEX Safety Goggles with Silicon Band (Kacamata Safety Goggle)

Sebelum PPN:
Rp589.900 - Rp649.900
Spesifikasi
ShapeGoggles type
Lens ColorClear
Lens Thickness (mm)2.1
Finish processingAnti-scratch / anti-fog processing
Material (Lens)Polycarbonate
Material (Frame)Polypropylene, elastomer
Band MaterialSilicon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Low-dust silicon band is ideal for work in a clean room.


Lens and band can be exchanged.


Can be used with glasses and masks.
Feature
The low dust generation silicon band is ideal for work in clean rooms.

The lens and band can be replaced.

Can be used with glasses and masks.

Ulasan Produk

Tidak ada ulasan