3M Rust Removal Buff Coarse

Sebelum PPN:
Rp2.599.900
Spesifikasi
Outer Diameter (φmm)190
Suitable ToolTabletop grinder
Diameter (φmm)190
Grain Size, Compatible Finish150
Hole Diameter (φmm)15.9
TypeRust removal buff / Scotch bright
Thickness (mm)25
ColorAsh, letters: white
GradeCoarse
AbrasiveSilicon carbide
Abrasive structureNon-woven
Maximum Rotation Speed (rpm)3600
TRUSCO Number126-6284

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A rust-removing buff made by laminating and compressing a three-dimensional [Scotch Bright] nonwoven surface treatment material.


Excellent flexibility and excellent follow-up performance even on uneven parts.


Please use it for a wide range of applications from rust removal at the time of maintenance work of factory equipment to aesthetic finish of stainless steel.


There is no flying object like a wire brush and it is safe.


Removes only the deposits on the surface and does not grind the workpiece.


Secondary burr does not occur.


Cleaning: Rust removal / debris removal / Make-up finish: Hairline / Satin finish / Polishing eye adjustment: Blur of scratches, clogging after grinding process, etc.
Feature
Flexibility that fits well to the unevenness of the object to be polished.

It is safe because there are no scattered objects like wire brushes.

It removes only the deposits on the surface and does not over-shave the object to be polished.

Ulasan Produk

Tidak ada ulasan