SHINWA Rule with Clamp

Sebelum PPN:
Rp1.199.900
Spesifikasi
Overall Length (mm)1172
Thickness (mm)30
Width (mm)60
Straightness (mm)± 0.45 or less
Nominal Dimension (mm)1000
Scale Accuracy (mm)± 0.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It can be fixed and released with a single touch.

Comes with an end face cap that does not easily damage the material.

Stainless steel is attached to both sides of the guide surface.

Ulasan Produk

Tidak ada ulasan