Vessel Hex Key Ball Point Rainball (Kunci L)

Sebelum PPN:
Rp42.900 - Rp119.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent durability, does not damage the screw!


Ultra hex shape.


The rainball L-type wrench has significantly improved the neck breaking strength due to carefully selected materials and optimal heat treatment. It has the same final tightening strength as the "hexagon wrench guaranteed torque" defined by JIS.


The drive unit is set at the entrance of the hexagonal hole, and the maximum tilt angle is 35 degrees. Centered sharply and smoothly rotated.


Easy to find in the toolbox. Color-coded by size.


Long type that power is easy to enter.


Easy to use for short gaps.


95 ° bend ensures grip. Easy to turn.


Hexagon socket head screw tightening work for various maintenance and jig replacement work.
Feature
A long type that is easy to apply force.

It is color-coded by size, making it easy to find in the tool box.

It is a short axis specification that is easy to use even in gaps.

The maximum tilt angle is 35 °.

Ultra hex shape with good torque transmission and no damage to screws.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait