3M Radial Bristle Brush (Piringan Sikat Abrasif)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Outer Diameter (mm)152.4
Outer Diameter (φmm)152.4
Inner Diameter (Φmm)25.4
Hole Diameter (φmm)25.4
Included AccessoriesWith flange 27628, with telescoping adapter 30000
Maximum Operating Speed (rpm)11500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eight 152.4mm brushes are stacked and flange # 27628 and telescoping adapter # 30000 are already installed.
Feature
It is a brush type without a shaft.

Deburring is possible easily with high polishing power and excellent flexibility.

Ideal for deburring and surface treatment of narrow areas.

Ulasan Produk

Tidak ada ulasan