3M Film Sticky Tabs Jove Transparent Slim Heading (Memo Stick/ Kertas Memo)

Sebelum PPN:
Rp519.900
Spesifikasi
Set ContentsAssorted Colors
ShapeStrip
Dimensions, Height x Width (mm)44x6
AdhesiveAcrylic adhesive that can be peeled off
Tape Thickness (mm)0.065
Color9 colors (blue, green, orange, red, rose, purple, sky blue, melon, yellow)
Base MaterialPolyester film Matt finish (matte finish)
SizePetit
Color TypeAssorted Colors
Height x Width (mm)44×6
Number of Sheets1800
TRUSCO Number406-3031

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a strong and hard-to-break film flag that allows you to mark without hiding the letters below.


Pop-up type that can be taken out one by one continuously.


The narrowest type. For thick books and documents that require detailed page classification and many headings.


There are many colors and it is convenient for color coding.
Feature
It is a post-it product made of film material that is durable and hard to tear.

When pasted, it becomes transparent and does not hide the pictures and letters below.

It is a pop-up type that can be taken out one by one.

A pack of 10 recommended for bulk purchases.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait