3M Post-it Film Sticky Tabs Jove Pointer (Memo Stick/ Kertas Memo)

Sebelum PPN:
Rp569.900
Spesifikasi
ShapeStrip
Thickness (mm)0.065
AdhesiveAcrylic adhesive
ColorRandom Color
SizeS
Material[Base material] Polyester film matte finish (matte finish) [Dispenser] Recycled PET
Protection to EnvIronmentRecycled PET is used for the case and box, more than 50% recycled PET is used for the base film, and a water-dispersible adhesive is used.
Size (mm)12x44
TRUSCO Number402-7655

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The big arrow design allows you to mark important points accurately. Pop-up film material that can be taken out one by one in a row, making it hard to shake and strong.
Feature
It is a post-it product made of film material that is durable and hard to tear.

When pasted, it becomes transparent and does not hide the pictures and letters below.

It is a pop-up type that can be taken out one by one.

Recommended for bulk buying.

Ulasan Produk

Tidak ada ulasan