3M VHB Structural Bond Double Tape (Isolasi Bolak Balik)

Sebelum PPN:
Rp129.900
Spesifikasi
Adhesive Strength (N/10mm)28
AdhesiveAcrylic
Tape Thickness (mm)0.8
Tape Length (m)10
ColorGray
Base MaterialAcrylic foam
Tape Width (mm)19
suitable usageHeat resistant, waterproof / water resistant / outdoor
Adhesive MaterialsMetal
Main WorksPanel / frame, parts
FeatureFlame retardancy, heat resistance, weather resistance
Shear adhesion (N / cm ² [kgf / cm ² ])102
Adhesive Strength (N/cm)(90 degree peeling) 28

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has high peel strength and can be used for structures.
This is the most affordable price setting in the VHB product line.
Adhesive strength is high even at temperatures as low as 5 ° C, allowing you to work outdoors in winter.
Excellent sealing performance.
High heat resistance and weather resistance.
Joining various industrial materials.
Building industry, transportation industry.
Can be used outdoors.
Feature
It has high adhesive strength even at low temperatures of about 5 ° C and can be used outdoors in winter.

The most affordable pricing in the VHB product line.

Has excellent sealing properties.

It has high heat resistance and weather resistance.

It has high peeling strength and can be used for structures.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait