POP Pop Air Riveter

Sebelum PPN:
Rp10.999.900
Spesifikasi
Necessary Air Pressure (MPa)0.5-0.6
Suitable JawPRG402-8A
Overall Length (mm)355

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is a vertical type, it is ideal for fastening rivets vertically.


The lightest tool that is easy to handle. Ideal for work from top to bottom in line flow work.
Feature
Since it is a vertical type, it is ideal for rivet fastening vertically.

The lightest tool that is easy to handle.

Ideal for line work from top to bottom.

Ulasan Produk

Tidak ada ulasan