3M Polyimide Electrical Insulation Tape 92 Series (Lakban Isolasi Listrik Polyimide)

Sebelum PPN:
Rp1.199.900 - Rp5.199.900
Spesifikasi
Thickness (mm)0.08
Adhesive Strength (N/mm)2.8/10
Tensile Strength (N/mm)53/10
UL Temperature Rating (°C)180
Length (m)32.9
Colororange
AdhesiveSilicone type
Base MaterialPolyimide film
FeatureHeat resistance, flame retardant
Main applicationFor electrical insulation
StandardCompliant with UL standards (File E17385)
Tensile Strength (N/10mm)53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It has high heat resistance.

Uses an adhesive that does not corrode copper.

By heat curing, it adheres more firmly.

Ulasan Produk

Tidak ada ulasan