TRUSCO Platform Truck w / 2 Handles

Kondisi Barang:
Sebelum PPN:
Rp5.599.900
Spesifikasi
Width (mm)460
Length (mm)740
Height (mm)163
Equal Load (kg)200
Handle Height (mm)874
Caster Diameter (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A double-sleeve fixed handle that prevents objects from falling in the direction of travel.

Standard radial bearings are used on the wheels to move lightly and quietly.

It is possible to change to all-universal car specifications using replacement casters (sold separately).

Because it is powder coated, it is a beautiful and environmentally friendly product.

It is a top plate (503EBN) with a built-in large reinforcement structure that does not bend even when loaded with 550 kg of luggage.

Ulasan Produk

Tidak ada ulasan