3M High-Performance Line Tape

Sebelum PPN:
Rp1.599.900
Spesifikasi
Tensile Strength (N/10mm)27.0
Adhesive Strength (N/10mm)3.33
AdhesiveRubber type
Tape Thickness (mm)0.13
Tape Length (m)18.2
Coloryellow
Base MaterialVinyl chloride
Tape Width (mm)50
AS ONE Part Number1-7225-05
Release LinerNone
Main applicationFor display and safety
Where to UseIndoor
Adhesive Force (N/mm)3.33/10
Adhesive Strength (N/mm)3.33/10
TRUSCO Number334-7401

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The base material is well-familiar, and once extended, it is difficult to return to its original shape, so it can also be applied to uneven surfaces and draw curves.


Used for lane markings, color markings, lid seals, etc.


There is no glue sticking out, and it uses an adhesive that wont remain even if the tape is peeled off.


For indoor use.


For marking, decoration, lane markings
Feature
It is hard to turn over and the glue is hard to remain when peeling off.

It has excellent durability, wear resistance, moisture resistance, and chemical resistance.

It fits well and does not easily return to its original shape once it is stretched, so it can be attached to uneven surfaces and curves can be drawn.

Since it is a plastic core, it does not generate paper dust.

Easy to replace without adhesive residue

The winding core is made of resin and can be used even in a clean room.

Wide variety of colors, ideal for 5S management

Ulasan Produk

Tidak ada ulasan

Halaman Terkait