3M Oil Removal Mat Roll Type

Sebelum PPN:
Rp7.699.900
Spesifikasi
Width (mm)914
Length (m)30
Colorgray
Thickness (mm)2
Oil absorption (L / volume)43
Back SideLaminated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The oil removal mat is a liquid absorbent material that absorbs liquids such as oil, organic solvents, and water on the floor surface and realizes a clean and safe working environment.
Laminate processing is applied to the back surface to increase the anti-slip effect.
For oil and water.
Feature
A liquid absorbent that absorbs oil, organic solvents, water, etc. adhering to the floor and soles to create a clean and safe working environment.

The oil removal mat is a liquid absorbent that absorbs liquids such as oil, organic solvent, and water on the floor to realize a clean and safe working environment.

The back side is laminated to improve the anti-slip effect.

Ulasan Produk

Tidak ada ulasan