TOHNICHI Moto Torque

Sebelum PPN:
Rp3.699.900
Spesifikasi
Load DirectionRight
Accuracy (%)±5
Head ShapeReplaceable head
Included AccessoriesWith resin handle
TypePre-lock / head replacement type
Overall Length (mm)237.5
Main applicationFor tightening
Minimum Scale (N m)0.2
Torque Range (N m)10 to 70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set a commercially available tool and use it as a torque wrench. (PATENTED)
You can set spanners, glasses, ratchet handles, hex wrench, etc.
When the set torque is reached, the toggle operates and you can detect the completion of tightening with a light and clean signal sound.
Wide range that can be tightened from 10 to 70 Nm.
You can also tighten the tires by setting a wheel wrench (an in-vehicle tool for ordinary passenger cars).
Feature
You can set a commercially available tool and use it as a torque wrench.

You can also tighten the tires by setting a wheel wrench.

Wide range that can be tightened from 10 to 70 Nm.

Ulasan Produk

Tidak ada ulasan