Yamato Medium Welder (Blender Las Potong)

Sebelum PPN:
Rp1.899.900
Spesifikasi
TypeMedium
Welding Capacity (mm)2.0-6.0
Suitable For200-500 (with 7)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a welder for oxygen and acetylene gas.
Ideal for welding, brazing, etc. of iron and copper materials.
New JIS compliant product.
For heating metal.
For gas welding and brazing.
Feature
Ideal for welding and brazing of iron and copper materials.

The difference between N-YW-3-W (Kansai type) and N-YW-3-E (Kanto type) is that the crater mounting standard is N-YW-3-W (M8 x P1.0), N-YW- The only difference is 3-E (M7.5 x P0.9).

It is a new JIS compliant product.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait