3M Mechanical Fastener (Loop Type)

Sebelum PPN:
Rp379.900 - Rp769.900
Spesifikasi
TypeLoop type (female)
Thickness (mm)0.5
Tape Length (m)25
ColorWhite

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-thin surface fastener (meshing thickness: approx. 0.7mm).


A mushroom-like fine hook structure is formed on the surface of the film to create a fastener effect.


Adhesive is a VOC-reduced product (equivalent to F star).


Bonding, fixing and bundling of thin materials such as plastic and paper.


Fixing industrial parts, components and building materials.
Feature
Ultra-thin type hook-and-loop fastener.

A mushroom-like fine hook structure is formed on the surface of the film to create a fastener effect.

VOC-reduced product (F equivalent) is used as the adhesive.

At first glance, it is thin and soft enough to look like a normal film.

Ulasan Produk

Tidak ada ulasan