TOHNICHI Manual Torque Wrench

Sebelum PPN:
Rp4.799.900
Spesifikasi
Load DirectionRight
Square Drive (mm)12.7
Accuracy (%)±3
Head ShapeRatchet shape
TypePreset type
Overall Length (mm)695
Main applicationFor tightening
Minimum Scale (N m)2.0
Torque Range (N m)40.0 to 280.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
When the set torque is reached, the toggle is activated and a signal sound can be used to detect the completion of tightening.

The head ratchet is in increments of 24 pieces, and the swing width of 15 degrees is effective for tightening in narrow places.

Torque adjustment is easy and reliable.

The scale of the small torque wrench is large and easy to see.

We have newly developed a lock mechanism that prevents incorrect torque setting and human error.

Ulasan Produk

Tidak ada ulasan