Yotsugi Low Voltage Rubber Insulating Gloves M 600V (Sarung Tangan)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp929.900
Spesifikasi
Thickness (mm)0.5
Overall Length (cm)28
Palm Circumference (cm)22.6
Middle Finger Length (cm)7.8
SizeMedium
Working Voltage600V or less
Periodic Self-Inspectionrequired
Test voltage (1 minute)3000V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It can also be used for electric circuits (AC 600V or less).

It is highly flexible and has excellent workability.

It is used for live-line work of electric circuits of 600V or less.

Ulasan Produk