3M Double-Sided Adhesive Tape Low VOC (Double Tape/ Isolasi Bolak Balik)

Sebelum PPN:
Rp509.900 - Rp1.099.900
Spesifikasi
Tape Thickness (mm)0.13
Tape Length (m)50
ColorWhite
suitable usageLow VOC
Adhesive MaterialsMetal, PP / PE
Adhesive Force (N/mm)5.5
Main WorksLarge surface material, parts

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double-sided tape that does not contain formaldehyde and chlorpyrifos, regulated by the Building Standards Law.


Does not include 14 compounds that are subject to indoor concentration guidelines specified by the Ministry of Health, Labor and Welfare.


High initial adhesive strength and excellent adhesion at low temperatures.


Please use it for fixing various building materials and foam materials such as insect-proof malls and skirting boards.


Fixing materials for office automation and home appliances Fixing automotive interior materials, fixing furniture, fixing fixtures
Feature
Double-sided tape that does not contain formaldehyde and chlorpyrifos, which is regulated by the Building Standards Law.

It does not contain 14 compounds that are subject to the indoor concentration guideline values ​​specified by the Ministry of Health, Labor and Welfare.

High initial adhesive strength and excellent adhesion at low temperatures.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait