OLFA Cutter Blades Black Long Limited (Isi Cutter)

Sebelum PPN:
Rp77.900
Spesifikasi
Blade Thickness (mm)0.3
Blade Length (mm)109
Blade Width (mm)9
Suitable For152B, 185B
Blade MaterialAlloy tool steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium long type type interior professional cutter knife replacement blade. It is an ultra-thin blade with a blade thickness of 0.2 mm, with sharp-angle polishing that emphasizes sharpness with inconspicuous cut edges. Since it is a long blade, it is economical because the new blade can be used 21 times. Contains 50 pieces of plastic case packaging.
Feature
Black blade: An ultra-sharp polishing blade that emphasizes sharpness.

Ulasan Produk

Tidak ada ulasan