3M LD Wheel (Roda Poles)

Sebelum PPN:
Rp5.099.900 - Rp7.299.900
Spesifikasi
Grain Size, Compatible Finish400
Width (mm)25
Abrasive Grain Size400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Deburring and surface adjustment are possible without compromising the dimensions and shape of the workpiece.


Small deburring after grinding of the wheel. Edge rounding of precision castings. Polishing before and after plating.
Feature
Deburring and surface adjustment are possible without damaging the dimensions and shape of the workpiece.

This product is most often used for deburring and eye adjustment work.

Since it has moderate elasticity and polishing power, it is suitable for deburring, edge rounding, and surface roughness adjustment of precision parts.

It has excellent heat dissipation and can perform stable work with less clogging.

Ulasan Produk

Tidak ada ulasan