3M Wrapping Film (Amplas Film)

Sebelum PPN:
Rp3.899.900
Spesifikasi
Width (mm)216
Length (mm)280
Colorlight gray
Particle Size (#)15000
Thickness (µm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Carefully selected ultrafine particles are applied to a polyester film with a uniform thickness using a polymer synthetic adhesive. A fine and beautiful finished surface can be obtained.

It is water and oil resistant. It can be used for both dry and wet types.

Ulasan Produk

Tidak ada ulasan