Kikulon Kiraria Toilet Cleaner Soft (Sikat Toilet)

Sebelum PPN:
Rp66.900
Spesifikasi
Width (mm)60
Tip Length (mm)70
Length (mm)405

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
With a new shape that does not easily crack, it is durable and long-lasting.

Since it is a non-woven fabric that does not contain abrasive particles, it can be washed without damaging it.

Since the tip is slim, it can reach the back of the toilet bowl.

Ulasan Produk

Tidak ada ulasan