TRUSCO Inspection Rod for New Rod

Kondisi Barang:
Sebelum PPN:
Rp109.900
Spesifikasi
MaterialStainless steel
Width (mm)68
Thickness (mm)25.2
Height (mm)67.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A slide fitting that securely locks. Two rods can be combined and used as a cross gauge.


For rods with 60mm width and 6mm thickness.
Feature
A slide bracket that locks securely.

It can be used as a cross scale by combining two rods.

Ulasan Produk

Tidak ada ulasan