ANEST IWATA Glue Gun Pressure Feed Type

Sebelum PPN:
Rp8.699.900
Spesifikasi
Required Compressor Power (kW)5.5
Material (Connecting Part)Stainless steel
AtomizationHigh fines
Spray Pattern Height (mm)390
Nozzle Diameter (Φmm)1.8
Paint Inlet(Liquid hose) G3 / 8, (Air) G1 / 4
Material (Main Unit)Aluminium Die Casting
Air Consumption (L/minute)375

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hand gun type.


Wide pattern spraying is possible.


Stable even with large eruption volume.


The tip dripping has decreased.


For low viscosity adhesives.
Feature
It is a hand gun type.

Wide pattern spraying is possible.

It is stable even with a large amount of ejection.

Tip liquid dripping has decreased.

Ulasan Produk

Tidak ada ulasan